- Medium-Duty 4-Bolt Flange
- 25 mm Shaft Size
- Setscrew Locking Inner Ring
- 92.100 mm Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Style | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 25 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Misalignment Range | ±2° |
| Housing Length | 108 mm |
| Housing Height | 108 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Thickness | 12.7 mm |
| Bolt Hole Spacing | 92.1 mm |
| Length Through Bore | 35.3 mm |
| Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Inner Ring |
| Bolt Circle Dia. | 130.249 mm |
| Overall Width | 38.9 mm |
| Bolt Size | M10 |
| Weight | 2.75 LB |
| EAN or UPC | 782475654208 |

