Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Mechanically retained triple-lip seal with stainless steel flinger
Open and closed safety covers available
Outer Ring Size
210
Mounted Unit Duty
Corrosion Resistant-Duty
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Housing Construction
1 Piece
Collar Extension
19/32 in
Flange Type
4-Bolt Flange
Bearing Design
Non-Expansion
Flange Thickness
49/64 in
Housing Height
5 5/8 in
Collar O.D.
2 7/16 in
Insert Type
Corrosion-Resistant Insert
Housing Length
5 5/8 in
Lubrication
Relubricatable
Bearing Type
Ball Bearing
End Type
Open End
Housing Material
Polymer
Bolt Size
5/8
Bolt Hole Spacing
4 3/8 in
Shaft Dia.
2 in
Length Through Bore
1.75 in
Locking Device
Setscrew Locking Collar
Misalignment Range
±2°
Overall Width
2 13/64 in
Inch/Metric
Inch
Weight
2.8 LB
EAN or UPC
782475149490
We're here for you
with Service Centers across the country - We have your back