Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Mechanically retained triple-lip seal with stainless steel flinger
Open and closed safety covers available
End Type
Open End
Flange Thickness
0.71875 in
Bolt Hole Spacing
4 1/8 in
Insert Type
Corrosion-Resistant Insert
Shaft Dia.
1.6875 in
Housing Material
Polymer
Length Through Bore
1.71875 in
Overall Width
2 1/32 in
Bearing Design
Non-Expansion
Flange Type
4-Bolt Flange
Housing Height
5 3/8 in
Duty
Normal-Duty
Outer Ring Size
209
Housing Construction
1 Piece
Misalignment Range
±2°
Bolt Size
9/16 in
Bearing Type
Ball Bearing
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Inch/Metric
Inch
Mounted Unit Duty
Corrosion Resistant-Duty
Lubrication
Relubricatable
Housing Length
5 3/8 in
Locking Device
Setscrew Locking Collar
Style
4-Bolt Flange
Weight
2.77 LB
EAN or UPC
782475985128
We're here for you
with Service Centers across the country - We have your back