Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Flange Thickness
43/64 in
Duty
Normal-Duty
Length Through Bore
1.688 in
Shaft Dia.
1.5 in
Bearing Design
Non-Expansion
Housing Material
Polymer
Insert Type
Corrosion-Resistant Insert
Lubrication
Relubricatable
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Flange Type
4-Bolt Flange
Misalignment Range
±2°
End Type
Open End
Outer Ring Size
208
Housing Construction
1 Piece
Overall Width
2 11/64 in
Inch/Metric
Inch
Housing Height
5 1/8 in
Style
4-Bolt Flange
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Type
Ball Bearing
Locking Device
Setscrew Locking Collar
Bolt Size
1/2
Bolt Hole Spacing
4 in
Housing Length
5 1/8 in
Weight
2.38 LB
EAN or UPC
782475984831
We're here for you
with Service Centers across the country - We have your back