- 2.375" Shaft, Spring Disc Metallic Seals, Springlok Collar, Regreasable, Expansion Type
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 7 3/4 in |
| Bolt Hole Size | 5/8 in |
| Shaft Dia. | 2.375 in |
| Lubrication | Relubricatable |
| Overall Width | 3 5/8 in |
| Bolt Circle Dia. | 6 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Locking Device | Springlok™ Collar |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Spring-Disc™ Metallic Seals |
| Flange Thickness | 5/8 in |
| Length Through Bore | 3.625 in |
| Bolt Hole Spacing | 4.772971 in |
| Misalignment Range | ±2° |
| Housing Height | 7 3/4 in |
| Weight | 16.7 LB |
| EAN or UPC | 782475592258 |

