Dodge
F4BPSEZ50MP
PSEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer-Housed Flange Unit
Item #101847832
- 50 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Locking Device | No Locking Device |
| Bolt Circle Dia. | 157.1191 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Collar Extension | 5.6 mm |
| Flange Style | 4-Bolt |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 12 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Polymer |
| Lubrication | Self-Lubricating |
| Overall Width | 42.9 mm |
| Housing Height | 142.9 mm |
| Duty | Normal-Duty |
| Flange Thickness | 15.9 mm |
| Length Through Bore | 36.5 mm |
| Housing Width | 37.3 mm |
| Bearing Type | Polymer |
| Temperature Range [Max] | 100 °F |
| Shaft Dia. | 50 mm |
| Housing Length | 142.9 mm |
| Seal Type | Unsealed |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 111.1 mm |
| Weight | 1.78 LB |
| EAN or UPC | 782475004553 |
