Dodge
F4BPSEZ35MP
PSEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer-Housed Flange Unit
Item #101838612
- 35 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Wet, cool and cold side environments
- Food and beverage
- Pharmaceutical packaging
- Processing industries
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Housing Length | 120.7 mm |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Housing Height | 120.7 mm |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 100 °F |
| Overall Width | 37.3 mm |
| Flange Type | 4-Bolt Flange |
| Lubrication | Self-Lubricating |
| Bolt Hole Size | 12 mm |
| Bolt Circle Dia. | 130.2491 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 33.3 mm |
| Length Through Bore | 31 mm |
| End Type | Open End |
| Housing Material | Polymer |
| Collar Extension | 4 mm |
| Bearing Type | Polymer |
| Bolt Hole Spacing | 92.1 mm |
| Flange Thickness | 14.3 mm |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Duty | Normal-Duty |
| Weight | 0.99 LB |
| EAN or UPC | 782475004492 |
