Dodge
F4BPSEZ111
PSEZ Series E-Z Kleen® Normal-Duty 4-Bolt Cast Iron Polymer Coated Flange Unit
Item #103461939
- 1.6875" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Temperature Range [Max] | 100 °F |
| Bearing Type | Polymer |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Housing Height | 5 3/8 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 53/64 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron - Polymer Coated |
| Flange Thickness | 5/8 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4 1/8 in |
| Collar Extension | 7/32 in |
| Housing Width | 1.18755 in |
| Seal Type | Unsealed |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.21875 in |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 1/2 in |
| Housing Length | 5 3/8 in |
| Shaft Dia. | 1.6875 in |
| Housing Construction | 1 Piece |
| Overall Width | 1.4063 in |
| Weight | 3.1 LB |
| EAN or UPC | 782475765201 |
