Dodge
F4BPSEZ104SP
PSEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer-Housed Flange Unit
Item #100942869
- 1.25" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
compliances
- 0
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 9/16 in |
| Length Through Bore | 1.2188 in |
| Flange Type | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 1/2 in |
| Housing Width | 1.3128 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 100 °F |
| Housing Material | Polymer |
| Bearing Type | Polymer |
| Housing Length | 4 3/4 in |
| Bolt Circle Dia. | 5 1/8 in |
| Overall Width | 1.4688 in |
| Locking Device | No Locking Device |
| Temperature Range [Min] | -40 °F |
| Lubrication | Self-Lubricating |
| Seal Type | Unsealed |
| End Type | Open End |
| Collar Extension | 0.156 in |
| Housing Height | 4 3/4 in |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.25 in |
| Weight | 1.1 LB |
| EAN or UPC | 782475004447 |
