Dodge
F4BPSEZ012P
PSEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer-Housed Flange Unit
Item #100942866
- 0.75" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
- Food and beverage
features
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
compliances
- 0
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Locking Device | No Locking Device |
| Flange Thickness | 7/16 in |
| Bolt Hole Spacing | 2 1/2 in |
| Temperature Range [Max] | 100 °F |
| Housing Length | 3 3/8 in |
| End Type | Open End |
| Lubrication | Self-Lubricating |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Polymer |
| Bolt Hole Size | 3/8 in |
| Housing Construction | 1 Piece |
| Housing Width | 0.9846 in |
| Temperature Range [Min] | -40 °F |
| Overall Width | 1.1406 in |
| Seal Type | Unsealed |
| Housing Height | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Collar Extension | 0.156 in |
| Housing Material | Polymer |
| Length Through Bore | 0.9219 in |
| Bolt Circle Dia. | 3.536 in |
| Weight | 0.46 LB |
| EAN or UPC | 782475004393 |
