- 3.9375" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing | 6 7/8 in |
| Seal Type | Unsealed |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Duty | Medium-Duty |
| Overall Width | 4 in |
| Bolt Circle Dia. | 9.723 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Self-Lubricating Bushing |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -200 °F |
| Housing Height | 8 7/8 in |
| Lubrication | Self-Lubricating |
| Flange Thickness | 0.6875 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 4 in |
| Housing Length | 8 7/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 1000 °F |
| Bolt Hole Size | 1/4 in |
| Shaft Dia. | 3.9375 in |
| Weight | 26.0 LB |
| EAN or UPC | 782475679478 |

