Skip to content Skip to navigation menu
Solidlube® LT1000 Series Medium-Duty 4-Bolt Cast Iron Flange Unit

F4BLT10 20M

Solidlube® LT1000 Series Medium-Duty 4-Bolt Cast Iron Flange Unit
Item #101847192
  • 20 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
Solidlube® LT1000 Series Medium-Duty 4-Bolt Cast Iron Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft, Unsealed, No Locking Device, Self-Lubricating

description

  • Self-lubricating, statically self-aligning bearings for extreme industrial applications.

applications

  • High heat
  • Cold temperatures
  • Corrosive chemical media
  • Slow speed and limited shaft movement

features

  • Temperature ranges from -200 °F to 1,000 °F
  • Good for inaccessible locations
  • Dimensionally interchangeable with popular housed ball bearing
  • Will function effectively in a vacuum
  • Ideal where bearings are subject to dry cycles
  • Submersible
Inch/Metric Metric
Mounted Unit Duty Medium-Duty
End Type Open End
Shaft Dia. 20 mm
Duty Medium-Duty
Bolt Hole Spacing 63.5 mm
Temperature Range [Max] 1000 °F
Seal Type Unsealed
Housing Width 24.6 mm
Housing Height 85.7 mm
Flange Thickness 11.1 mm
Collar Extension 4 mm
Length Through Bore 23 mm
Bolt Circle Dia. 89.80256 mm
Housing Construction 1 Piece
Housing Material Cast Iron
Flange Type 4-Bolt Flange
Temperature Range [Min] -200 °F
Locking Device No Locking Device
Housing Length 85.7 mm
Flange Style 4-Bolt
Overall Width 28.6 mm
Bearing Design Non-Expansion
Bolt Hole Size 10 mm
Bearing Type Self-Lubricating Bushing
Style 4-Bolt Flange
Lubrication Self-Lubricating
Weight 2.0 LB
EAN or UPC 782475836451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison