- 1.25" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Housing Length | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 3/4 in |
| Bolt Hole Spacing | 2 7/8 in |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Material | Cast Iron - Nickel Plated |
| Overall Width | 2 13/16 in |
| Bolt Circle Dia. | 4.065864 in |
| Length Through Bore | 2.8125 in |
| Flange Thickness | 1 in |
| Shaft Dia. | 1.25 in |
| Locking Device | Springlok™ Collar |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Hole Size | 3/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475768967 |

