- 40 mm Shaft, Contact Seals, Springlok Collar, Regreasable
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Shaft Dia. | 40 mm |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 5.833631 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Locking Device | Springlok™ Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Weight | 0.0 LB |
| EAN or UPC | 782475821587 |

