Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Style
4-Bolt Flange
Bolt Hole Spacing
101.5 mm
Bolt Circle Dia.
143.5427 mm
Bolt Size
M12
Flange Thickness
16.9 mm
Flange Type
4-Bolt Flange
End Type
Open End
Length Through Bore
50.8 mm
Housing Length
130 mm
Bearing Type
Ball Bearing
Misalignment Range
±2°
Seal Type
Contact Seals
Housing Height
130 mm
Mounted Unit Duty
Normal-Duty
Housing Material
Polymer
Locking Device
Concentric Clamp Collar
Lubrication
Relubricatable
Inch/Metric
Metric
Bearing Design
Non-Expansion
Overall Width
54.9 mm
Flange Style
4-Bolt
Duty
Normal-Duty
Insert Type
Corrosion-Resistant Insert
Housing Construction
1 Piece
Shaft Dia.
40 mm
Weight
1.36 LB
EAN or UPC
782475985777
We're here for you
with Service Centers across the country - We have your back