Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Shaft Dia.
30 mm
Length Through Bore
39.7 mm
Mounted Unit Duty
Normal-Duty
Insert Type
Corrosion-Resistant Insert
Bolt Size
M10
Style
4-Bolt Flange
Flange Style
4-Bolt
Bearing Design
Non-Expansion
Misalignment Range
±2°
Inch/Metric
Metric
Bearing Type
Ball Bearing
Lubrication
Relubricatable
Bolt Hole Spacing
82.5 mm
Flange Thickness
15.5 mm
Overall Width
43.6 mm
Seal Type
Contact Seals
Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Bolt Circle Dia.
116.6726 mm
Housing Height
108 mm
Housing Construction
1 Piece
Flange Type
4-Bolt Flange
Housing Length
108 mm
End Type
Open End
Housing Material
Polymer
Weight
0.79 LB
EAN or UPC
782475985098
We're here for you
with Service Centers across the country - We have your back