Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Bolt Hole Spacing
70 mm
Bearing Type
Ball Bearing
Overall Width
41 mm
Bearing Design
Non-Expansion
Mounted Unit Duty
Normal-Duty
Housing Length
95.3 mm
Locking Device
Concentric Clamp Collar
Shaft Dia.
25 mm
Lubrication
Relubricatable
Duty
Normal-Duty
Misalignment Range
±2°
Flange Thickness
13.9 mm
Bolt Size
M10
Flange Type
4-Bolt Flange
Housing Height
95.3 mm
Bolt Circle Dia.
98.99495 mm
Seal Type
Contact Seals
Housing Material
Polymer
Housing Construction
1 Piece
End Type
Open End
Insert Type
Corrosion-Resistant Insert
Inch/Metric
Metric
Flange Style
4-Bolt
Length Through Bore
36.5 mm
Style
4-Bolt Flange
Weight
0.51 LB
EAN or UPC
782475984923
We're here for you
with Service Centers across the country - We have your back