Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Bearing Design
Non-Expansion
Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Bolt Hole Spacing
63.5 mm
Flange Style
4-Bolt
Inch/Metric
Metric
Insert Type
Corrosion-Resistant Insert
Mounted Unit Duty
Normal-Duty
Housing Construction
1 Piece
Flange Thickness
13.5 mm
Lubrication
Relubricatable
Bolt Circle Dia.
89.80256 mm
Seal Type
Contact Seals
Flange Type
4-Bolt Flange
End Type
Open End
Misalignment Range
±2°
Housing Height
85.9 mm
Housing Length
85.9 mm
Style
4-Bolt Flange
Shaft Dia.
20 mm
Length Through Bore
32.5 mm
Overall Width
38.3 mm
Bearing Type
Ball Bearing
Housing Material
Polymer
Bolt Size
M10
Weight
0.39 LB
EAN or UPC
782475985647
We're here for you
with Service Centers across the country - We have your back