Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Housing Height
4 1/4 in
Style
4-Bolt Flange
Housing Length
4 1/4 in
Bearing Type
Ball Bearing
Insert Type
Corrosion-Resistant Insert
Bolt Hole Size
3/8 in
Shaft Dia.
1.25 in
End Type
Open End
Mounted Unit Duty
Normal-Duty
Length Through Bore
1.5625 in
Housing Material
Polymer
Flange Type
4-Bolt Flange
Inch/Metric
Inch
Housing Construction
1 Piece
Lubrication
Relubricatable
Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Overall Width
1 23/32 in
Bolt Circle Dia.
4 19/32 in
Misalignment Range
±2°
Bolt Hole Spacing
3 1/4 in
Seal Type
Contact Seals
Bearing Design
Non-Expansion
Weight
1.5 LB
EAN or UPC
782475986460
We're here for you
with Service Centers across the country - We have your back