Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Inch/Metric
Inch
Seal Type
Contact Seals
Insert Type
Corrosion-Resistant Insert
Bearing Type
Ball Bearing
End Type
Open End
Overall Width
1 55/64 in
Housing Construction
1 Piece
Housing Height
4 21/32 in
Length Through Bore
1.75 in
Flange Type
4-Bolt Flange
Shaft Dia.
1.25 in
Style
4-Bolt Flange
Mounted Unit Duty
Normal-Duty
Bolt Hole Size
1/2 in
Bolt Hole Spacing
3 5/8 in
Bolt Circle Dia.
5 1/8 in
Misalignment Range
±2°
Bolt Size
1/2 in
Housing Length
4 21/32 in
Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Bearing Design
Non-Expansion
Lubrication
Relubricatable
Housing Material
Polymer
Weight
2.319 LB
EAN or UPC
782475985975
We're here for you
with Service Centers across the country - We have your back