Dodge
F4BDIAH207R
Double-Interlock™ Series Air Handling Heavy-Duty 4-Bolt Cast Iron Flange Unit
Item #103453806
- 5" Shaft, Contact Seals, Springlok Collar, Regreasable (Air Handling Duty)
| Length Through Bore | 7.25 in |
| Bearing Design | Non-Expansion |
| Overall Width | 7 1/4 in |
| Bolt Hole Size | 1 1/8 in |
| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Style | 4-Bolt Flange |
| Bearing Type | Tapered Roller Bearing |
| Flange Thickness | 5/8 in |
| Duty | Heavy-Duty, Air Handling |
| Bolt Hole Spacing | 6.010407 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 5 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Housing Height | 19 in |
| Bolt Circle Dia. | 8 1/2 in |
| Housing Length | 19 in |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty, Air Handling-Duty |
| Weight | 22.0 LB |
| EAN or UPC | 782475821792 |
