- 4" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Bolt Hole Size | 1 in |
| Housing Length | 11 7/16 in |
| Lubrication | Relubricatable |
| Flange Thickness | 13/16 in |
| Locking Device | Springlok™ Collar |
| Length Through Bore | 6.25 in |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 9.192389 in |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Housing Height | 11 7/16 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Overall Width | 6 1/4 in |
| Bolt Circle Dia. | 13 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 4 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Weight | 81.0 LB |
| EAN or UPC | 782475609758 |

