Dodge
F4BDI315RE ROB
Double-Interlock™ Series Heavy-Duty 4-Bolt Cast Iron Flange Unit
Item #103453803
- 3.9375" Shaft, Contact Seals, Springlok Collar, Regreasable, Expansion Type
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Bearing Type | Tapered Roller Bearing |
| End Type | Open End |
| Housing Length | 11 7/16 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Locking Device | Springlok™ Collar |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 13/16 in |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Overall Width | 6 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 6.25 in |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 1 in |
| Housing Height | 11 7/16 in |
| Bolt Circle Dia. | 13 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 9.192389 in |
| Weight | 82.0 LB |
| EAN or UPC | 782475230983 |
