- 2.4375" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 2 Piece |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Size | 5/8 in |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 4 in |
| Locking Device | Springlok™ Collar |
| Overall Width | 4 in |
| Bolt Hole Spacing | 8 1/2 in |
| Housing Length | 7 5/8 in |
| Bearing Type | Tapered Roller Bearing |
| Duty | Heavy-Duty |
| Housing Height | 7 5/8 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 12.021 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Weight | 21.0 LB |
| EAN or UPC | 782475725649 |

