- 1.5" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Flange Thickness | 0.5 in |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Housing Height | 6 1/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Springlok™ Collar |
| Overall Width | 3 3/8 in |
| End Type | Open End |
| Length Through Bore | 3.375 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | 4.772971 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 6 3/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 1/2 in |
| Weight | 14.0 LB |
| EAN or UPC | 782475694044 |

