- 1.4375" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Length Through Bore | 3 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Circle Dia. | 6 1/4 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Locking Device | Springlok™ Collar |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 1/2 in |
| Overall Width | 3 in |
| Duty | Heavy-Duty |
| Housing Height | 2 1/8 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Shaft Dia. | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Length | 2 1/8 in |
| Bolt Hole Spacing | 4.419417 in |
| Bolt Hole Size | 1/2 in |
| Weight | 8.7 LB |
| EAN or UPC | 782475725007 |

