- 5" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| End Type | Open End |
| Length Through Bore | 11.25 in |
| Locking Device | Clamping Sleeve |
| Bolt Hole Spacing | 13.435 in |
| Shaft Dia. | 5 in |
| Bolt Circle Dia. | 19 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Length | 21 1/2 in |
| Overall Width | 11 1/4 in |
| Housing Height | 21 1/2 in |
| Bolt Hole Size | 1 1/8 in |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Labyrinth Seals |
| Weight | 430.0 LB |
| EAN or UPC | 782475055272 |

