- 3 7/16" Shaft, 8.839" Bolt Hole Spacing, Contact Seals, Tapered Adapter Sleeve, Regreasable, Non-Expansion
| Housing Width | 5 3/8 in |
| Housing Height | 14 1/2 in |
| Bolt Circle Dia. | 12 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 8.839 in |
| Overall Width | 7 in |
| Shaft Dia. | 3.4375 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Locking Device | Clamping Sleeve |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 14 1/2 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 1/8 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475054732 |

