- 2.6875" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable, Expansion Type
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Bearing Type | Tapered Roller Bearing |
| Duty | Heavy-Duty |
| Locking Device | Clamping Sleeve |
| Housing Length | 13 in |
| Bolt Circle Dia. | 11 1/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 7.955 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Length Through Bore | 6.5 in |
| Bolt Hole Size | 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Overall Width | 6 1/2 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.6875 in |
| Seal Type | Labyrinth Seals |
| Housing Height | 13 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Housing Construction | 2 Piece |
| Weight | 98.0 LB |
| EAN or UPC | 782475216185 |

