- 2.25" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 5/8 in |
| Seal Type | Labyrinth Seals |
| Locking Device | Clamping Sleeve |
| Bolt Circle Dia. | 9 1/8 in |
| Length Through Bore | 5.75 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Length | 10 3/4 in |
| Shaft Dia. | 2.25 in |
| Bolt Hole Spacing | 6.452 in |
| Style | 4-Bolt Flange |
| Housing Construction | 2 Piece |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Overall Width | 5 3/4 in |
| Housing Height | 10 3/4 in |
| Weight | 49.0 LB |
| EAN or UPC | 782475055104 |

