- 1.9375" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Length Through Bore | 5.25 in |
| Housing Length | 10 in |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Size | 1/2 in |
| Locking Device | Clamping Sleeve |
| Flange Type | 4-Bolt Flange |
| Overall Width | 5 1/4 in |
| Seal Type | Labyrinth Seals |
| Style | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 5.922 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 8 3/8 in |
| Housing Height | 10 in |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Weight | 34.93 LB |
| EAN or UPC | 782475054695 |

