- 1.25" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable, Expansion Type
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Bolt Hole Size | 1/2 in |
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 7 in |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Clamping Sleeve |
| Length Through Bore | 4.5 in |
| Overall Width | 4 1/2 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Labyrinth Seals |
| Housing Length | 8 1/4 in |
| Housing Height | 8 1/4 in |
| Bolt Hole Spacing | 4.95 in |
| Weight | 23.0 LB |
| EAN or UPC | 782475054923 |

