- 1.25" Shaft, Unsealed, No Locking Device, Regreasable
applications
- Light machinery
features
- Self-oiling bushing feeds oil to shaft
- Split pressed steel housing
- Static self-aligning
- Bushing shoulder provides self-lubricating bearing thrust surface
- Slotted bolt holes
| Flange Thickness | 0.15625 in |
| Inch/Metric | Inch |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Housing Material | Pressed Steel |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Width | 1 3/4 in |
| Length Through Bore | 1.75 in |
| Overall Width | 1 3/4 in |
| End Type | Open End |
| Bearing Type | Sintered Bronze Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 2 3/4 in |
| Bolt Circle Dia. | 3 7/8 in |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 4 1/2 in |
| Housing Length | 4 1/2 in |
| Bolt Hole Size | 3/8 in |
| Bolt Size | 3/8 in |
| Duty | Normal-Duty |
| Weight | 1.2 LB |
| EAN or UPC | 782475018321 |

