- 2.9375" Shaft, Unsealed, No Locking Device, Regreasable
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
- Cast iron housing
| Length Through Bore | 6 in |
| Lubrication | Relubricatable |
| Housing Width | 6 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 9 1/2 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Style | 4-Bolt Flange |
| Housing Length | 9 1/2 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing | 5.303301 in |
| Duty | Normal-Duty |
| Locking Device | No Locking Device |
| Bolt Circle Dia. | 7 1/2 in |
| Overall Width | 6 in |
| Flange Thickness | 1 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Babbitted |
| Weight | 37.05 LB |
| EAN or UPC | 782475018949 |

