- 2.4375" Shaft, Unsealed, No Locking Device, Regreasable
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 5/8 in |
| Length Through Bore | 5 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Babbitted |
| Inch/Metric | Inch |
| End Type | Open End |
| Shaft Dia. | 2.4375 in |
| Housing Width | 5 in |
| Flange Thickness | 7/8 in |
| Housing Length | 8 in |
| Bolt Hole Spacing | 4.419417 in |
| Overall Width | 5 in |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 6 1/4 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Housing Height | 8 in |
| Style | 4-Bolt Flange |
| Weight | 22.54 LB |
| EAN or UPC | 782475018932 |

