- 1.9375" Shaft, Unsealed, No Locking Device, Regreasable
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bolt Hole Spacing | 3.712311 in |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| End Type | Open End |
| Duty | Normal-Duty |
| Bearing Type | Babbitted |
| Bearing Design | Non-Expansion |
| Flange Thickness | 11/16 in |
| Bolt Size | 1/2 in |
| Housing Width | 4 in |
| Overall Width | 4 in |
| Locking Device | No Locking Device |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 6 1/2 in |
| Housing Length | 6 1/2 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 5 1/4 in |
| Length Through Bore | 4 in |
| Shaft Dia. | 1.9375 in |
| Weight | 12.39 LB |
| EAN or UPC | 782475018918 |

