- 60 mm Shaft, Contact Seals, Springlok Collar, Regreasable
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Overall Width | 62 mm |
| Bolt Circle Dia. | 171 mm |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 156 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 121 mm |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 156 mm |
| End Type | Open End |
| Locking Device | Springlok™ Collar |
| Flange Thickness | 25 mm |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Shaft Dia. | 60 mm |
| Bolt Hole Size | 16 mm |
| Length Through Bore | 56 mm |
| Misalignment Range | ±2° |
| Weight | 11.5 LB |
| EAN or UPC | 782475773886 |

