- Food Safe Flange Bearing
- 4 Bolt Holes
- 208 Series
- 1 1/2 in Shaft Dia.
features
- IP69 rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistant from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other hosing styles, shaft sizes, and metal-detectable end covers available
| Shaft Dia. | 1.5 in |
| Series | 208 |
| Bolt Holes | 4 |
| Bearing Width | 2.05 in |
| Bolt Hole Spacing | 4 in |
| Bolt Hole Size | 1/2 in |
| Packaged Height | 1.97 in |
| Packaged Width | 2.05 in |
| Weight | 3.43 LB |
| EAN or UPC | 781568905319 |

