- 2.25" Shaft, Contact Seals, Adapter Mounting, Regreasable, Expansion Type
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Bolt Hole Spacing | 4 25/32 in |
| Housing Material | Ductile Iron |
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 6 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Contact Seals |
| Bearing Design | Expansion |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 in |
| End Type | Open End |
| Shaft Dia. | 2.25 in |
| Misalignment Range | ±2° |
| Housing Length | 7 3/8 in |
| Weight | 8.4 LB |
| EAN or UPC | 782475952779 |

