- 2" Shaft, Contact Seals, Adapter Mounting, Regreasable
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Bolt Hole Spacing | 4 1/2 in |
| Duty | Heavy-Duty |
| Misalignment Range | ±2° |
| Length Through Bore | 2.70313 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Housing Height | 5 7/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Overall Width | 3 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 6 3/8 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 3/4 in |
| Housing Width | 1 19/32 in |
| Collar O.D. | 3 1/2 in |
| Housing Length | 5 7/8 in |
| Shaft Dia. | 2 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Collar Extension | 1 13/32 in |
| Weight | 6.7 LB |
| EAN or UPC | 782475944927 |

