- Imperial Series 3-Bolt Flange
- 1 3/16" Shaft
- 5 7/8" Housing Length
- 3 17/32" Bolt Spacing, 5" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Misalignment Range | ±1° |
| Housing Material | Class 30 Gray Iron |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Metallic Seals |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Housing Width | 1 51/64 in |
| Bearing Cavity Dia. | 3 3/4 in |
| Length Through Bore | 2.625 in |
| Shaft Dia. | 1.1875 in |
| Bolt Size | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2 55/64 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Housing Length | 5 7/8 in |
| Flange Thickness | 1/2 in |
| Bolt Hole Spacing | 3 17/32 in |
| Bolt Circle Dia. | 5 in |
| Lubrication | Relubricatable |
| Bearing Insert | 22208 |
| Collar O.D. | 2 23/32 in |
| Flange Type | 3-Bolt Flange |
| Bearing Clearance | 0.234375 in |
| Bearing Design | Expansion |
| Series | Imperial |
| Total Float | 3/16 in |
| Weight | 5.4 LB |
| EAN or UPC | 782475312436 |

