- 1 7/16" Shaft, 3 15/16" Bolt Circle, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Grade 10 balls for quieter operation and less vibration
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
| Flange Thickness | 0.208 in |
| Housing Material | Pressed Steel |
| End Type | Open End |
| Style | 3-Bolt Flange |
| Housing Length | 4 15/16 in |
| Overall Width | 1 7/16 in |
| Seal Type | Contact Seals |
| Housing Width | 7/8 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 15/16 in |
| Inch/Metric | Inch |
| Flange Type | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.4375 in |
| Housing Height | 4 15/16 in |
| Bolt Hole Spacing | N/A |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Duty | Light-Duty |
| Weight | 1.67 LB |
| EAN or UPC | 782475434480 |

