applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Misalignment Range | ±2° |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Intermediate-Duty |
| Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 1.146 LB |
| EAN or UPC | 782475796908 |

