- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Chemical
- Packaging and processing
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bolt Hole Spacing | 143.5 mm |
| Duty | Medium-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Medium-Duty |
| Housing Length | 171.5 mm |
| Flange Type | 2-Bolt Flange |
| Collar Extension | 13.5 mm |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Overall Width | 47.6 mm |
| Flange Style | 2-Bolt |
| Housing Width | 34.1 mm |
| Misalignment Range | ±2° |
| Bolt Circle Dia. | 143.5 mm |
| Housing Material | Cast Iron - Nickel Plated |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 42.7 mm |
| Housing Height | 104.8 mm |
| Flange Thickness | 14.3 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Weight | 1.9 LB |
| EAN or UPC | 782475888092 |

