
- Medium-Duty 2-Bolt Flange
- 30 mm Shaft Size
- Setscrew Locking Inner Ring
- 130 mm Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Forest products
- Food and beverage
- Packaging and processing
- Paper
- Automotive
- Chemical
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
Seal Type | Contact Seals |
Shaft Dia. | 30 mm |
Lubrication | Relubricatable |
Inch/Metric | Metric |
Housing Construction | 1 Piece |
Duty | Medium-Duty |
Overall Width | 44.5 mm |
Housing Material | Cast Iron |
Housing Height | 95.3 mm |
End Type | Open End |
Flange Thickness | 14.3 mm |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Inner Ring |
Housing Width | 31 mm |
Length Through Bore | 39 mm |
Misalignment Range | ±2° |
Collar Extension | 13.5 mm |
Bolt Circle Dia. | 130 mm |
Style | 2-Bolt Flange |
Flange Type | 2-Bolt Flange |
Housing Length | 155.6 mm |
Bolt Hole Spacing | 130 mm |
Flange Style | 2-Bolt |
Bearing Design | Non-Expansion |
Mounted Unit Duty | Medium-Duty |
Weight | 3.07 LB |
EAN or UPC | 782475655014 |
