- Medium-Duty 2-Bolt Flange
- 2" Shaft Size
- Setscrew Locking Inner Ring
- 7 1/4" Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
- Unit handling
- Food and beverage
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- PROGUARD™ land riding contact seal ensures uniform contact and seals out contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bearing Insert | INSSCM200 |
| Overall Width | 2 5/32 in |
| Locking Device | Setscrew Locking Inner Ring |
| Housing Height | 5 1/4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Length | 8 5/8 in |
| Outer Ring Size | 211 |
| Length Through Bore | 1.84375 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Width | 1 19/32 in |
| Collar Extension | 9/16 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Lubrication | Relubricatable |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 7 1/4 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Size | 5/8 in |
| Misalignment Range | ±2° |
| Flange Thickness | 11/16 in |
| Weight | 7.5 LB |
| EAN or UPC | 782475657988 |

