- Medium-Duty 2-Bolt Flange
- 1 11/16" Shaft Size
- Setscrew Locking Inner Ring
- 6 3/16" Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Ball cage is made of heat-stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures than plain nylon and greater flexibility with added strength
- Open and closed safety covers available
| Style | 2-Bolt Flange |
| End Type | Open End |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Inner Ring |
| Housing Length | 7 7/16 in |
| Duty | Medium-Duty |
| Collar Extension | 17/32 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 6 3/16 in |
| Bolt Hole Size | 5/8 in |
| Length Through Bore | 1.75 in |
| Overall Width | 2 in |
| Housing Material | Cast Iron |
| Bearing Insert | INSSCM111 |
| Outer Ring Size | 210 |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Misalignment Range | ±2° |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.625 in |
| Shaft Dia. | 1.6875 in |
| Housing Construction | 1 Piece |
| Housing Width | 1 15/32 in |
| Housing Height | 4 9/16 in |
| Weight | 5.1 LB |
| EAN or UPC | 782475116119 |

