Skip to content Skip to navigation menu
DodgeF2BSCEZ50MPCR

F2BSCEZ50MPCR

SCEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer Housed Flange Unit
Item #100939681
  • 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)
DodgeF2BSCEZ50MPCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)

applications

  • Food and beverage
  • Pharmaceutical packaging
  • Processing industries
  • Wet, cool and cold side environments

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
  • Conforms to FDA/USDA specifications
Outer Ring Size 210
Seal Type Contact Seals
Housing Length 189.7 mm
Insert Type Corrosion-Resistant Insert
Flange Thickness 19.3 mm
Housing Construction 1 Piece
Mounted Unit Duty Normal-Duty
Flange Type 2-Bolt Flange
Length Through Bore 44.3 mm
Flange Style 2-Bolt
Housing Material Polymer
Bolt Circle Dia. 157 mm
Overall Width 55.3 mm
Bearing Design Non-Expansion
Bolt Hole Spacing 157 mm
Bearing Type Ball Bearing
Collar Extension 14.9 mm
Housing Height 114.3 mm
Lubrication Relubricatable
Shaft Dia. 50 mm
Housing Width 40.4 mm
Inch/Metric Metric
Duty Normal-Duty
Misalignment Range ±2°
Locking Device Setscrew Locking Collar
End Type Open End
Style 2-Bolt Flange
Weight 2.52 LB
EAN or UPC 782475985586
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison