Skip to content Skip to navigation menu
DodgeF2BSCEZ45MPCR

F2BSCEZ45MPCR

SCEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer Housed Flange Unit
Item #100939680
  • 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)
DodgeF2BSCEZ45MPCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)

applications

  • Food and beverage
  • Pharmaceutical packaging
  • Processing industries
  • Wet, cool and cold side environments

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
  • Conforms to FDA/USDA specifications
Inch/Metric Metric
Bearing Type Ball Bearing
Housing Height 109.5 mm
Outer Ring Size 209
End Type Open End
Locking Device Setscrew Locking Collar
Flange Type 2-Bolt Flange
Mounted Unit Duty Normal-Duty
Bolt Hole Spacing 148.5 mm
Flange Style 2-Bolt
Length Through Bore 43.5 mm
Duty Normal-Duty
Shaft Dia. 45 mm
Flange Thickness 18.2 mm
Lubrication Relubricatable
Overall Width 51.2 mm
Bearing Design Non-Expansion
Misalignment Range ±2°
Style 2-Bolt Flange
Bolt Circle Dia. 148.5 mm
Housing Length 179.6 mm
Housing Width 37.1 mm
Housing Construction 1 Piece
Housing Material Polymer
Insert Type Corrosion-Resistant Insert
Seal Type Contact Seals
Collar Extension 14.1 mm
Weight 2.302 LB
EAN or UPC 782475002146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison