Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
Bearing Type
Ball Bearing
Shaft Dia.
1.6875 in
Bolt Hole Spacing
5 27/32 in
End Type
Open End
Housing Width
1 3/8 in
Bearing Design
Non-Expansion
Outer Ring Size
209
Style
2-Bolt Flange
Bolt Size
1/2
Length Through Bore
1.719 in
Housing Height
4 3/8 in
Locking Device
Setscrew Locking Collar
Collar Extension
9/16 in
Flange Thickness
0.625 in
Mounted Unit Duty
Corrosion Resistant-Duty
Housing Length
7 1/16 in
Lubrication
Relubricatable
Housing Material
Polymer
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Overall Width
1 15/16 in
Bolt Hole Size
1/2 in
Insert Type
Corrosion-Resistant Insert
Inch/Metric
Inch
Duty
Normal-Duty
Flange Type
2-Bolt Flange
Housing Construction
1 Piece
Misalignment Range
±2°
Weight
2.41 LB
EAN or UPC
782475986170
We're here for you
with Service Centers across the country - We have your back